Freud® Hole Saw Kit 14 Piece

Part #DDHS14SGP  |  Item #7316738  |  Manufacturer Part #DHS14SGP

$ 127.11 EACH

Number Of Pieces:

14 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diablo’s new 13-Piece Carbide Teeth Hole Saw Set is designed with the plumber in mind.
  • Featuring eight carbide teeth hole saws, a heavy duty SnapLock Plus mandrel, two pilot bits (carbide and cobalt), and two threaded adaptor nuts (1/2” and 5/8”), this innovative solution for plumbers delivers quick and easy hole saw cup changes for maximum job performance.
  • This high performance carbide hole saw set delivers 50-times longer cutting life, faster cutting performance and increased productivity.
  • Diablo's carbide hole saws are the industry's first carbide hole saws to cut both wood and metal.
  • Unlike anything on the market, Diablo's hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting.
  • These radical hole saws provide ultimate cutting length to bore deeper holes in a single pass; and a tool-free plug ejection and Variable Tooth Design for faster cuts.
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • Sizes included: 2-1/8”, 2-9/16”, 3”, 3-5/8”, 4-1/8”, 4-3/4”, 1 Mandrel, 2 Pilot Bits, (2) Adaptor Nuts

Specifications

Adjustable: No

Application: [Drills, Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel]

Bit Length: 2-3/8 in

Blade Material: Bi-metal

Blade Type: Hole Saw

Brand Model Compatibility: Universal

Case Included: Yes

Case Material: Plastic

Coating: Perma-SHIELD™

Collection: Freud®

Color Finish: Red

Color Finish Category: Reds

Length: 2-3/8 in

Material: Bi-metal

Number Of Blades: 14

Number Of Pieces: 14 Piece

Tool Type: Hole Saw Kit