Hole Saw Kit 17 Piece

Part #DDHS17SPL  |  Item #7350289  |  Manufacturer Part #DHS17SPL

$ 195.56 EACH

Number Of Pieces:

17 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Diablo Tools Hole Saw Kit 17 Piece / $195.56

Product Details

  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • Sizes included: 1-1/8”, 1-1/4”, 1-3/8”, 1-1/2”, 1-3/4”, 2-1/4”, 2-9/16”, 3”, 3-5/8”, 4”, 4-1/2”, 2 Mandrels, 2 Pilot Bits, (2) Adaptor Nuts

Specifications

Adjustable: No

Application: [Drills, Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel]

Bit Length: 2-3/8 in

Blade Length: 6 in

Blade Material: [Steel, Carbide]

Blade Type: Hole Saw

Brand Model Compatibility: Universal

Case Included: Yes

Case Material: Plastic

Coating: Perma-SHIELD™

Color Finish: Red

Color Finish Category: Reds

Length: 2-3/8 in

Material: Metal

Number Of Pieces: 17 Piece

Teeth Per Inch: 8

Tool Type: Hole Saw Kit