Diablo Tools
Snap-Lock™ 1 in. Arbor Adapter
Part #DDHS2000 | Item #7171979 | Manufacturer Part #DHS2000
Diameter
Product Details
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable Tooth Design provides faster cuts with less vibration
Specifications
Adjustable: No
Application: [Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel]
Bit Length: 2-3/8 in
Blade Material: Bi-metal
Blade Type: Hole Saw
Brand Model Compatibility: Universal
Coating: Perma-SHIELD™
Collection: Snap-Lock™
Color Finish: Red
Color Finish Category: Reds
Diameter: 2 in
Length: 2-3/8 in
Material: Bi-metal
Number Of Blades: 1
Number Of Pieces: 1 Piece
Shank Size: 3/8 in
Tool Type: Adapter