3/8 x 5 in. Hole Saw 1 Piece
Snap-Lock™ 3/8 x 5 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.
- Variable Tooth Design provides faster cuts with less vibration
- Tool free plug ejection for fast material removal
Specifications
- Adjustable:
- No
- Application:
- Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel
- Bit Diameter(s) (In):
- 5 in
- Bit Length:
- 2-3/8
- Bit Sizes:
- 5 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Bi-metal
- Blade Type:
- Hole Saw
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD™
- Collection:
- Snap-Lock™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 8-4/5 in
- Diameter:
- 5 in
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 3-13/20 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Hole Saw
- Weight:
- 1.66 lb
- Width:
- 3 in