Arbor Adapter
Snap-Lock™ Arbor Adapter
Frequently Purchased Together
Product Details
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
- Variable Tooth Design provides faster cuts with less vibration
- Tool free plug ejection for fast material removal
Specifications
- Adjustable:
- No
- Application:
- Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel
- Bit Diameter(s) (In):
- 2-5/8 in
- Bit Length:
- 2-3/8
- Bit Sizes:
- 2-5/8 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Bi-metal
- Blade Type:
- Hole Saw
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD™
- Collection:
- Snap-Lock™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6-4/5 in
- Diameter:
- 2-5/8 in
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 2-7/10 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Adapter
- Weight:
- 0.59 lb
- Width:
- 3 in