3/8 x 1-3/4 in. Hole Saw (1 Piece)

You last purchased this on
 
Diablo Tools

3/8 x 1-3/4 in. Hole Saw (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

3/8 x 1-3/4 in. Hole Saw (1 Piece)

  • Fast #
  • Part #DDHS1750
  • Item #7171985
  • Manufacturer Part #DHS1750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Variable Tooth Design provides faster cuts with less vibration
  • Tool free plug ejection for fast material removal
  • Requires Certification

Specifications

Adjustable:
No
Application:
Wood, Plastic, Aluminum, Metal, Stainless Steel
Bit Diameter(s) (In):
1-3/4 in
Bit Sizes:
1-3/4 in
Blade Length (in):
2-3/8 in
Blade Material:
Bi-metal
Brand Model Compatibility:
Snap-Lock Plus™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cutting Capacity:
2-3/8 in
Depth:
6-3/4 in
Diameter:
1-3/4 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-3/8 in
Height:
2-1/10 in
Length:
2-3/8 in
Material:
Bi-metal
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.35 lb
Width:
3-17/20 in