4-1/2 in. Hole Saw 1 Piece
4-1/2 in. Hole Saw 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
- Variable tooth design provides faster cuts with less vibration
- Tool free plug ejection for fast material removal
Specifications
- Adjustable:
- No
- Application:
- Aluminum, Drills, Metal, Plastic, Stainless Steel, Wood
- Blade Material:
- Bi-metal
- Brand Model Compatibility:
- DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 7-4/5 in
- Diameter:
- 4-1/2 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-3/4 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 1.38 lb
- Width:
- 6-17/20 in