Diablo Tools
Snap-Lock™ Metal Hole Saw Kit
Part #DDHS1375 | Item #7171966 | Manufacturer Part #DHS1375
Diameter
Product Details
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable Tooth Design provides faster cuts with less vibration
Specifications
Adjustable: No
Application: [Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel]
Bit Length: 2-3/8 in
Blade Material: Bi-metal
Blade Type: Hole Saw
Brand Model Compatibility: Universal
Coating: Perma-SHIELD™
Collection: Snap-Lock™
Color Finish: Red
Color Finish Category: Reds
Diameter: 1-3/8 in
Length: 2-3/8 in
Material: Bi-metal
Number Of Blades: 1
Number Of Pieces: 1 Piece
Shank Size: 3/8 in
Tool Type: Hole Saw