1 L Basics Hypoallergenic Foaming Hand Lotion Soap Refill

You last purchased this on
 
Henkel

Dial Basics® 1 L Basics Hypoallergenic Foaming Hand Lotion Soap Refill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henkel

Dial Basics® 1 L Basics Hypoallergenic Foaming Hand Lotion Soap Refill

  • Fast #
  • Part #DIA06060
  • Item #4442386
  • Manufacturer Part #DIA 06060
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mild and gentle on the skin
  • Dermatologist-tested and hypoallergenic
  • Foaming lotion soap with aloe
  • Green Seal Certified® formula
  • Biodegradable, non-toxic to aquatic life
  • Great for commercial settings including healthcare, schools, office, restaurants, daycares and more
  • Rinses and cleans and is excellent for frequent handwashing
  • Requires Certification

Specifications

Application:
Office, Restaurants, Schools
Collection:
Dial Basics®
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
Yes
Product Type:
Hand Soap
Size:
1 L