1 L Soap Dispenser in Blue
1 L Soap Dispenser in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Dial® Complete or Basics foaming soap
- Provides 1,492 hand washes per cartridge
- Unique see-through dispensing system so soap level is clearly visible—helps eliminate nightly dispenser checks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 ltr
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- IAPMO Listed -:
- No
- Material:
- Plastic
- Type:
- SP335356