1.2 L Hand Sanitizer Foam Refill

Part #DIA99153  |  Item #4712385  |  Manufacturer Part #DIA 99153

Size:

1.2 L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three bottles per case
  • For use with touch-free dispensers
  • Foaming antibacterial hand sanitizer refill
  • Fragrance free

Documents

Specifications

Application: Hand Sanitizer

Color Finish: Clear

Color Finish Category: Clear

Material: Plastic

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1.2 L