1/4 in. Float Valve
1/4 in. Float Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes brass inlet, arm and stem and polypropylene body float
- Noiseless and non-corrosive
- Compression float valve
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Material:
- Plastic
- UL Listed:
- No