Dial

1/4 in. Needle Valve

Part #D9426  |  Manufacturer Part #9426

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Compression

End Connection 2: MPT

End Connections: Compression x MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Material: Stainless Steel

Valve Body Style: Straight