14/3 x 96 in. 1-Speed Outdoor Pump Cord in Black
14/3 x 96 in. 1-Speed Outdoor Pump Cord in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with evaporative-cooler motors up to 1 HP
Specifications
- Color Finish Name:
- Black
- Length:
- 96 in
- Volts:
- 120V