14/4 x 84 in. 2-Speed Angle Plug Motor Cord in Black

Part #D7524  |  Item #1259144  |  Manufacturer Part #7524

Call for Pricing EACH

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with two-speed evaporative cooler motors up to 1 HP and Dial Manufacturing receptacle 7570

Specifications

Color Finish: Black

Length: 84 in

Volts: 120V