24 oz. Soft Scrub Antibacterial Cleanser with Bleach (Case of 9)
24 oz. Soft Scrub Antibacterial Cleanser with Bleach (Case of 9)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attacks tough cleaning jobs like grease, dirt, stains, mold, mildew and soap scum
- Will not damage surfaces
- Antibacterial cleanser with bleach
- Kills 99.9% of germs
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 9
- Product Type:
- Antibacterial Cleanser
- SCAQMD Compliant:
- No
- Size:
- 24 oz