2.5 oz. Complexion Bar Soap

You last purchased this on
 
Dial

Dial® 2.5 oz. Complexion Bar Soap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial

Dial® 2.5 oz. Complexion Bar Soap

  • Fast #
  • Part #DIA06009A
  • Item #7481068
  • Manufacturer Part #DIA06009A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hypoallergenic formula is dermatologist tested
  • Does not contain any harsh chemicals, heavy perfumes or other additives which can irritate the skin
  • Made of naturally derived ingredients
  • Ideal for use in hotels and facilities
  • Requires Certification

Specifications

Application:
Hospitality
Collection:
Dial®
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Soap
Size:
0.75 oz
Type:
Pleasant
UL Listed:
No