3.5 oz. Soap Retail Wrap
Dial® 3.5 oz. Soap Retail Wrap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Helps prevent the spread of harmful germs and bacteria
- Bar design conveniently sits next to sinks
- Rinses clean without drying skin
Specifications
- Application:
- Retail
- Collection:
- Dial®
- Color Finish Name:
- Gold
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-3/50 in
- Length:
- 12-87/100 in
- Package Quantity:
- Case of 72
- Product Type:
- Bar Soap
- Size:
- 3.5 oz
- Type:
- Bath Soap
- Width:
- 6-1/2 in