7.5 oz. Foam Soap Pump

You last purchased this on
 
Dial

Complete® 7.5 oz. Foam Soap Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial

Complete® 7.5 oz. Foam Soap Pump

  • Fast #
  • Part #DIA02936CA
  • Item #4478459
  • Manufacturer Part #02936
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Activ-Foam™ System provides instant lather
  • Gentle; rinses clean
  • Hospital-strength antibacterial soap is 10 times more effective at killing germs than ordinary liquid soap
  • Kills 99.99% of germs
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Complete®
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
7.5 oz