7.5 oz. Foaming Hand Wash, Liquid in Light Citrus Pump
Dial Complete® 7.5 oz. Foaming Hand Wash, Liquid in Light Citrus Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Activ-Foam™ System provides instant lather
- Gentle; rinses clean
- Hospital-strength antibacterial soap is 10 times more effective at killing germs than ordinary liquid soap
- Kills 99.99% of germs
Specifications
- Application:
- Kitchen Soap
- Collection:
- Dial Complete®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Size:
- 7.5 oz