7.5 oz. Fresh Pear Scent Antibacterial Foam Hand Soap
Complete® 7.5 oz. Fresh Pear Scent Antibacterial Foam Hand Soap
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Complete®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Soap, Fresh Pear
- Size:
- 7.5 oz
- UL Listed:
- No