1-3/16 in. Leather Washer
1-3/16 in. Leather Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wrot copper
- NSF approved
- For use with evaporative coolers
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
Specifications
- Diameter:
- 1-3/16 in
- Material:
- Leather
- UL Listed:
- No