1 hp 2-Speed 115V Evaporator Cooler Motor Kit

You last purchased this on
 
Dial Manufacturing

1 hp 2-Speed 115V Evaporator Cooler Motor Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

1 hp 2-Speed 115V Evaporator Cooler Motor Kit

  • Fast #
  • Part #D2393
  • Item #1726816
  • Manufacturer Part #2393
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit Includes: 100% copper windings, 36” motor cord, adjustable iron pulley and motor clamps
  • Voltage: 115V
  • For use with Arctic Circle®, Champion®, Phoenix®, Frigiking® and UltraCool® coolers
  • UL approved
  • Two speed settings and 1 hp
  • Requires Certification

Documents


Specifications

AMP:
12.3
Brand Model Compatibility:
Arctic Circle®, Champion®, Phoenix®, Frigiking®, UltraCool®
Fan Speeds:
2
Horsepower:
1 hp
Material:
Bronze
NSF Certified:
No
Product Type:
Pump Motor
UL Listed:
Yes
Volts:
115V