10 x 1 in. Zinc Blower Pulley

Part #D6324  |  Item #1255284  |  Manufacturer Part #6324

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 10 in

Height: 10 in

Length: 1 in

Material: Zinc

Pulley Type: Blower Pulley

Sheave Type: Single Groove Sheave

Width: 10 in