11 x 3/4 in. Zinc Blower Pulley

Part #D6328  |  Item #1255459  |  Manufacturer Part #6328

Diameter:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 11 in

Height: 11 in

Length: 3/4 in

Material: Zinc

Pulley Type: Blower Pulley

Sheave Type: Single Groove Sheave

Width: 11 in