Dial Manufacturing
12 x 1 in. Zinc Blower Pulley
Part #D6338 | Item #1255874 | Manufacturer Part #6338
Diameter:
12 inProduct Details
- Features zinc construction
Specifications
Diameter: 12 in
Height: 12 in
Length: 1 in
Material: Zinc
Pulley Type: Blower Pulley
Sheave Type: Single Groove Sheave
Width: 12 in