1/3 hp 2-Speed 115V Evaporator Cooler Motor Kit
1/3 hp 2-Speed 115V Evaporator Cooler Motor Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit Includes: 100% copper windings, 36” motor cord, adjustable iron pulley and motor clamps
- Voltage: 115V
- For use with Arctic Circle®, Champion®, Phoenix®, Frigiking® and UltraCool® coolers
- UL approved
- One speed setting and 1/3 hp
Documents
Specifications
- AMP:
- 6.5
- Brand Model Compatibility:
- Arctic Circle®, Champion®, Phoenix®, Frigiking®, UltraCool®
- Fan Speeds:
- 2
- Horsepower:
- 1/3 hp
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Pump Motor
- UL Listed:
- Yes
- Volts:
- 115V