13 oz. Evaporative Cooler Coating
13 oz. Evaporative Cooler Coating
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents rust and corrosion
- One coat coating
- Designed to coat and seal evaporative cooler pads
- This product contains chemicals known to the state of California to cause cancer and birth defects and other reproductive harm
- Fast drying
- Long Lasting & Saves Maintenance
- Non-asbestos
- Resistant to moisture
Documents
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Aerosol Lubricant
- Size:
- 13 oz