Dial Manufacturing

1/4 in. Brass and Plastic Float Valve

Part #DIA4131  |  Item #4482089  |  Manufacturer Part #4131

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Celon compression float valve
  • Includes: brass inlet, arm and stem, rugged celcon body, polypropylene float and extra shut off capacity

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: [Brass, Plastic]

UL Listed: No