Dial Manufacturing

1/4 in. Brass Float Valve

Part #D4154  |  Item #4310698  |  Manufacturer Part #4154

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass compression float valve
  • Includes: brass body casting, brass arm and stem, stainless steel seat, polypropylene float and rotating plunger to discourage alkali deposits

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 1-1/2 in

Material: Brass

UL Listed: No

Width: 2-1/2 in