Dial Manufacturing

1/4 in. Bronze Float Valve

Part #D4161  |  Manufacturer Part #4161

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Dial Manufacturing Tradewinds™ and Aireeze® Coolers

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 1-3/4 in

Material: Bronze

UL Listed: No

Width: 3-1/4 in