1/4 in. Compression Brass Union

Part #D9326  |  Item #1738401  |  Manufacturer Part #9326

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #D9326Item #1738401Mfr. Part #9326

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass