Dial Manufacturing 1/4 in. Tube x Compression Straight Brass and Plastic Adapter

D95035

Manufacturer Part #: 95035

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/4 in

    D95035

    Manufacturer Part #: 95035

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
Compression
End Connections
Tube x Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass, Plastic
Material Type
Polybutolyne
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday