Dial Manufacturing

1/4 in. Water Supply Line Scale Eliminator

Part #D51795  |  Manufacturer Part #51795

Length:

7-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Controls scale buildup and corrosion in coolers and holds minerals in suspension by raising solubility level of the water

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 2 in

Length: 7-3/4 in

Width: 2 in