15,000 CFM 230V Evaporative Cooler Pump

You last purchased this on
 
Dial Manufacturing

15,000 CFM 230V Evaporative Cooler Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

15,000 CFM 230V Evaporative Cooler Pump

  • Fast #
  • Part #D1024
  • Item #1610165
  • Manufacturer Part #1024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shock-resistant motor housing
  • Long life technology bearing and shaft
  • Auto reset thermal overload
  • UL classified
  • CFM: 8,500 to 15,000
  • Fits all coolers
  • Water reservoir depths of 1/2”- 4”
  • Low level/low recovery
  • 3 Prong Grounded Power Cord
  • Flame Retardant Motor Housing
  • Requires Certification

Specifications

AMP:
0.8
CFM:
15000 ft3/min
Cord Length:
6 ft
Horsepower:
1/40 hp
Power Source:
Corded Electric
Product Type:
Evaporative Cooler Pump
UL Listed:
Yes
Volts:
230V