22-1/2 in. Residential Supply Register in White Plastic

Part #D7637  |  Item #1254093  |  Manufacturer Part #7637

Call for Pricing EACH

Length:

22 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use with residential evaporative cooler models

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 6-way

Length: 22 in

Material: Plastic

Width: 22 in