23 x 0.3125 in. Belt

You last purchased this on
 
Dial Manufacturing

23 x 0.3125 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

23 x 0.3125 in. Belt

  • Fast #
  • Part #D6523
  • Item #7236675
  • Manufacturer Part #6523
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
23 in
Product Type:
V-Belt
Thickness:
0.3125 in
Weight:
0.1 lb
Width:
1/2 in