Dial Manufacturing

28 x 0.3125 in. Belt

Part #DIA6528  |  Manufacturer Part #6528

Length:

28 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 28 in

Product Type: V-Belt

Thickness: 0.3125 in

Weight: 0.15