Dial Manufacturing

30 x 0.3125 in. Belt

Part #DIA6530  |  Manufacturer Part #6530

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 30 in

Product Type: V-Belt

Thickness: 0.3125 in

Weight: 0.2

Width: 1/2 in