3/4 hp 115 V 1-Speed Cooler Motor Kit
3/4 hp 115 V 1-Speed Cooler Motor Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 36” motor cord, adjustable iron pulley and motor clamps
Specifications
- AMP:
- 10.5
- Diameter:
- 1/2 in
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Material:
- Bronze
- Product Type:
- Pump Motor
- Volts:
- 115V