36 x 0.3125 in. Belt

Part #D6536  |  Item #7236690  |  Manufacturer Part #6536

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Oil, Heating]

Length: 36 in

Material: [Fabric, Rubber, Plastic]

Product Type: V-Belt

Thickness: 0.3125 in

Weight: 0.2

Width: 1/2 in