Dial Manufacturing

3/8 MPT x 1/8 in. FPT Float Valve 3 Arm

Part #D4180  |  Item #3620335  |  Manufacturer Part #4180

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for industrial coolers, swimming pools, fountains and stock tanks

Documents

Specifications

Color Finish: Black

End Connection 1: MPT

End Connection 2: FPT

Fitting Size 1: 3/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 3/8 in x 1/8 in