Dial Manufacturing
39 x 0.3125 in. Belt
Part #D6539 | Item #7236703 | Manufacturer Part #6539
Length
Product Details
Documents
Specifications
Length: 39 in
Product Type: V-Belt
Thickness: 0.3125 in
Weight: 0.2
Width: 1/2 in
Part #D6539 | Item #7236703 | Manufacturer Part #6539
Length: 39 in
Product Type: V-Belt
Thickness: 0.3125 in
Weight: 0.2
Width: 1/2 in