45 x 0.3125 in. Belt

Part #D6545  |  Item #1664175  |  Manufacturer Part #6545

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Oil, Heating]

Length: 45 in

Material: [Fabric, Rubber, Plastic]

Product Type: V-Belt

Thickness: 0.3125 in

Weight: 0.25

Width: 1/2 in