46 x 0.3125 in. Belt
46 x 0.3125 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Oil, Heating
- Length:
- 46 in
- Material:
- Fabric, Rubber, Plastic
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 0.25 lb
- Width:
- 1/2 in