5-1/2 in. Pulley Puller

Part #DIA6100  |  Item #2493515  |  Manufacturer Part #6100

Height:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes blower or motor pulley from shaft
  • No need to disassemble before soldering
  • Made in North America
  • 25 Year Warranty

Specifications

Depth: 3-1/2 in

Diameter: 8 in

Height: 8 in

Length: 5-1/2 in

Material: Steel

Pulley Type: Blower Pulley

Type: Pulley Puller

Width: 8 in