Dial Manufacturing
50 x 0.3125 in. Belt
Part #D6550 | Item #7236646 | Manufacturer Part #6550
Length
Product Details
Documents
Specifications
Application: [Oil, Heating]
Length: 50 in
Material: [Fabric, Rubber, Plastic]
Product Type: V-Belt
Thickness: 0.3125 in
Weight: 0.3
Width: 1/2 in