Dial Manufacturing
56 x 0.3125 in. Belt
Part #D6556 | Item #1610151 | Manufacturer Part #6556
Length
Product Details
Documents
Specifications
Application: [Oil, Heating]
Length: 56 in
Material: [Fabric, Rubber, Plastic]
Product Type: V-Belt
Thickness: 0.3125 in
Weight: 0.3
Width: 1/2 in