Dial Manufacturing
64 x 0.3125 in. Belt
Part #D6564 | Item #1253658 | Manufacturer Part #6564
Length
Product Details
Documents
Specifications
Application: [Oil, Heating]
Length: 64 in
Material: [Fabric, Rubber, Plastic]
Product Type: V-Belt
Thickness: 0.3125 in
Weight: 0.4
Width: 1/2 in