7 in. Blower Pulley

Part #D6310  |  Item #1726793  |  Manufacturer Part #6310

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stradford Series Bidet Faucet

Documents

Specifications

Brand Model Compatibility: Dial Manufacturing 5000 SD Evaporative Cooler

Diameter: 7 in

Material: Zinc

Thickness: 1 in

Type: Blower Pulley